1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DODGE
BB383 56-CC 60.33 1.250" HOLLOW SHFT
BB383 56-CC 60.33 1.250" HOLLOW SHFT
MI ITEM #
14298474
MFR #
BB383 56-CC 60.33 1.250" HOLLOW SHFT
List Price
$4,426.93
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Speed Reducers
Inline
DODGE BB383 56-CC 60.33 1.250" HOLLOW SHFT
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
BB383 56-CC 60.33 1.250" HOLLOW SHFT
BB383 56-CC 60.33 1.250" HOLLOW SHFT
MI ITEM #
14298474
MFR #
BB383 56-CC 60.33 1.250" HOLLOW SHFT
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$4,426.93
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
B3C56H06033 BB383 56-CC 60.33 1.250" HOL
Specifications
Actual Ratio
60.33:1
Input Type
C-Face
NEMA / IEC Frame Size
56C
Series
BB383
Output Bore Type
Hollow Shaft
Weight
18.718 kg, 41.267 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data