Motion
BB383CN56C/49.38A1ASI1.000X1.97

DODGE
BB383CN56C/49.38A1ASI1.000X1.97

Inline Speed Reducer - 49.38:1 Reduction, 49.38:1 Ratio, Solid Output Type, 25.40 mm, 1.0000 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
Mi Item #14298475
MFR #BB383CN56C/49.38A1ASI1.000X1.97
Price$4,798.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BB383CN56C/49.38A1ASI1.000X1.97

Inline Speed Reducer - 49.38:1 Reduction, 49.38:1 Ratio, Solid Output Type, 25.40 mm, 1.0000 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
Mi Item #14298475
MFR #BB383CN56C/49.38A1ASI1.000X1.97

Mfr description
B3C56S04938 BB383CN56C/49.38 A1 A S I 1.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,798.64/each

Specifications

Dimensions

  • Case Size
    7
  • Maximum Output Torque
    250.035 N-m;2213
  • NEMA / IEC Frame Size
    56C
  • Output Shaft Diameter
    1.0000 in, 25.40 mm
  • Output Size
    1.0000 in
  • Ratio
    49.38:1
  • Shaft Length
    50.04 mm;1.9700 in
  • Weight
    17.2365 kg, 38 lb

Details

  • Additional Details
    SCXT725E SCREW CONVEYOR REDUCER
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Input Style
    Quill
  • Max Input Horsepower
    0.925 kW;1.24 hp
  • Mounting
    Foot Mount
  • Output Bore Type
    Straight Bore
  • Output Type
    Solid Shaft
  • Overhung Load Capacity
    5115.455 N, 1150 lbf
  • Reducer Type
    Right Angle Helical
  • Reduction
    49.38:1
  • Sealing Type
    Single-Lip Contact
  • Series
    Quantis
  • Standards Met
    ATEX Certified
  • Suitable For Washdown Environment
    No
  • Torque Rating (in-lb)
    2213 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)