Motion
B3C56S11075

DODGE
B3C56S11075

110.75:1 Reduction, 110.75:1 Ratio, C-Face Input Type, Solid Output Type, 25.40 mm, 1.0000 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
MI ITEM #14298478
MFR #B3C56S11075
List Price$4,608.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
B3C56S11075

110.75:1 Reduction, 110.75:1 Ratio, C-Face Input Type, Solid Output Type, 25.40 mm, 1.0000 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
MI ITEM #14298478
MFR #B3C56S11075

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,608.68/each for your price

Overview

Mfr description
B3C56S11075 BB383CN56C/110.75 A1 A S I 1

Specifications

  • Reducer Type
    Helical-Bevel
  • Ratio
    110.75:1
  • Input Type
    C-Face
  • Output Shaft Diameter
    1.0000 in, 25.40 mm
  • Reduction
    110.75:1
  • NEMA / IEC Frame Size
    56C
  • Mounting
    Foot Mount
  • Housing Material
    Cast Iron
  • Maximum Output Torque
    250.035 N-m;2213
  • Gearbox Component Type
    Gearbox
  • Max Input Horsepower
    0.41 kW;0.55 hp
  • Input Style
    Quill
  • Overhung Load Capacity
    6276.441 N, 1411 lbf
  • Standards Met
    ATEX Certified
  • Nominal Ratio
    110.75:1
  • Sealing Type
    Single-Lip Contact
  • Shaft Length
    50.04 mm;1.9700 in
  • Suitable For Washdown Environment
    No
  • Weight
    17.2365 kg, 38 lb
  • Torque Rating (in-lb)
    2213 in-lb
  • Output Size
    1.0000 in
  • Output Type
    Solid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text