Motion
BB383CN56C/139.43A1ASI1.000X1.97

DODGE
BB383CN56C/139.43A1ASI1.000X1.97

Inline Speed Reducer - 139.43:1 Reduction, 139.43:1 Ratio, Solid Output Type, 25.40 mm, 1.0000 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
MI ITEM #14298479
MFR #BB383CN56C/139.43A1ASI1.000X1.97
List Price$4,608.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BB383CN56C/139.43A1ASI1.000X1.97

Inline Speed Reducer - 139.43:1 Reduction, 139.43:1 Ratio, Solid Output Type, 25.40 mm, 1.0000 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
MI ITEM #14298479
MFR #BB383CN56C/139.43A1ASI1.000X1.97

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,608.68/each for your price

Overview

Mfr description
B3C56S13943 BB383CN56C/139.43 A1 A S I 1

Specifications

  • Reducer Type
    Right Angle Helical
  • Ratio
    139.43:1
  • Additional Details
    HSCXT715E HYDROIL SCR CONV REDUCER
  • Output Shaft Diameter
    1.0000 in, 25.40 mm
  • Reduction
    139.43:1
  • Mounting
    Foot Mount
  • NEMA / IEC Frame Size
    56C
  • Case Included
    Yes
  • Housing Material
    Cast Iron
  • Case Size
    7
  • Maximum Output Torque
    250.035 N-m;2213
  • Gearbox Component Type
    Gearbox
  • Max Input Horsepower
    0.328 kW;0.44 hp
  • Input Style
    C-Face
  • Overhung Load Capacity
    6276.441 N, 1411 lbf
  • Standards Met
    ATEX Certified
  • Series
    Quantis
  • Nominal Ratio
    15 : 1
  • Output Bore Type
    Straight Bore
  • Sealing Type
    Single-Lip Contact
  • Manufacturer Catalog Number
    B3C56S13943
  • Shaft Length
    50.04 mm;1.9700 in
  • Suitable For Washdown Environment
    No
  • Weight
    38 lb
  • Torque Rating (in-lb)
    2213 in-lb
  • Output Size
    1.0000 in
  • Output Type
    Solid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought