Motion
BB383CN56C/179.13A1ASI1.000X1.97

DODGE
BB383CN56C/179.13A1ASI1.000X1.97

Inline Speed Reducer - 179.13:1 Ratio, Solid Output Type, 25.40 mm, 1.0000 in Output Shaft Diameter, Cast Iron Housing Material
MI ITEM #14298480
MFR #BB383CN56C/179.13A1ASI1.000X1.97
List Price$4,608.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BB383CN56C/179.13A1ASI1.000X1.97

Inline Speed Reducer - 179.13:1 Ratio, Solid Output Type, 25.40 mm, 1.0000 in Output Shaft Diameter, Cast Iron Housing Material
MI ITEM #14298480
MFR #BB383CN56C/179.13A1ASI1.000X1.97

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,608.68/each for your price

Overview

Mfr description
B3C56S17913 BB383CN56C/179.13 A1 A S I 1

Specifications

  • Actual Ratio
    179.13:1
  • Ratio
    179.13:1
  • Additional Details
    HSCXT725E HYDROIL SCR CONV REDUCER
  • Output Shaft Diameter
    1.0000 in, 25.40 mm
  • NEMA / IEC Frame Size
    56C
  • Case Included
    Yes
  • Housing Material
    Cast Iron
  • Case Size
    7
  • Gearbox Component Type
    Gearbox
  • Max Input Horsepower
    0.254 kW;0.34 hp
  • Input Style
    Quill
  • Overhung Load Capacity
    6276.441 N, 1411 lbf
  • Series
    Quantis
  • Nominal Ratio
    25 : 1
  • Output Bore Type
    Straight Bore
  • Shaft Length
    50.04 mm;1.9700 in
  • Suitable For Washdown Environment
    No
  • Weight
    17.2365 kg, 38 lb
  • Torque Rating (in-lb)
    2213 in-lb
  • Output Size
    1.0000 in
  • Output Type
    Solid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought