Motion
BB483CN140TC/33.6A1ASI1.250X2.36

DODGE
BB483CN140TC/33.6A1ASI1.250X2.36

Inline Speed Reducer - 33.6:1 Reduction, 33.6:1 Ratio, Solid Output Type, 31.75 mm, 1.2500 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
Mi Item #14298481
MFR #BB483CN140TC/33.6A1ASI1.250X2.36
Price$5,180.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BB483CN140TC/33.6A1ASI1.250X2.36

Inline Speed Reducer - 33.6:1 Reduction, 33.6:1 Ratio, Solid Output Type, 31.75 mm, 1.2500 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
Mi Item #14298481
MFR #BB483CN140TC/33.6A1ASI1.250X2.36

Mfr description
B4C14S03360 BB483CN140TC/33.6A1ASI1.250X
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,180.06/each

Specifications

Dimensions

  • Case Size
    5
  • Maximum Output Torque
    450.244 N-m;3985
  • NEMA / IEC Frame Size
    140TC
  • Output Shaft Diameter
    1.2500 in, 31.75 mm
  • Output Size
    1.2500 in
  • Ratio
    33.6:1
  • Shaft Length
    59.94 mm;2.3600 in
  • Weight
    23.133 kg, 51 lb

Details

  • Additional Details
    HXT515ET,ETV TPR BUSH FLANGE MOUNT RDCR
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Input Style
    Quill
  • Manufacturer Catalog Number
    B4C14S03360
  • Max Input Horsepower
    2.453 kW;3.29 hp
  • Mounting
    Foot Mount
  • Output Bore Type
    Tapered Bushed
  • Output Type
    Solid Shaft
  • Overhung Load Capacity
    5453.52 N, 1226 lbf
  • Reducer Type
    Helical-Bevel
  • Reduction
    33.6:1
  • Sealing Type
    Single-Lip Contact
  • Series
    Quantis
  • Standards Met
    ATEX Certified
  • Suitable For Washdown Environment
    No
  • Torque Rating (in-lb)
    3985 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)