Motion
BB483CN140TC/45.41A1ASI1.250X2.36

DODGE
BB483CN140TC/45.41A1ASI1.250X2.36

Inline Speed Reducer - 45.41:1 Ratio, Solid Output Type, 31.75 mm, 1.2500 in Output Shaft Diameter, Cast Iron Housing Material
MI ITEM #14298483
MFR #BB483CN140TC/45.41A1ASI1.250X2.36
Price$4,316.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BB483CN140TC/45.41A1ASI1.250X2.36

Inline Speed Reducer - 45.41:1 Ratio, Solid Output Type, 31.75 mm, 1.2500 in Output Shaft Diameter, Cast Iron Housing Material
MI ITEM #14298483
MFR #BB483CN140TC/45.41A1ASI1.250X2.36

Mfr description
B4C14S04541 BB483CN140TC/45.41A1ASI1.250
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,316.72/each

Specifications

Dimensions

  • Case Size
    5
  • NEMA / IEC Frame Size
    140TC
  • Output Shaft Diameter
    1.2500 in, 31.75 mm
  • Output Size
    1.2500 in
  • Ratio
    45.41:1
  • Weight
    23.133 kg, 51 lb

Details

  • Additional Details
    HSCXT525E 6B SCREW CONVEYOR REDUCER
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Input Style
    Quill
  • Output Bore Type
    Straight Bore
  • Output Type
    Solid Shaft
  • Overhung Load Capacity
    7077.121 N, 1591 lbf
  • Series
    Quantis
  • Suitable For Washdown Environment
    No
  • Torque Rating (in-lb)
    3985 in-lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)