Motion
BB883CN180TC/91.22A1ASI2.000X3.94

DODGE
BB883CN180TC/91.22A1ASI2.000X3.94

Inline Speed Reducer - 91.22:1 Reduction, 91.22:1 Ratio, Solid Output Type, 50.80 mm, 2.0000 in Output Shaft Diameter, Cast Iron Housing Material
MI ITEM #14298484
MFR #BB883CN180TC/91.22A1ASI2.000X3.94
Price$8,678.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BB883CN180TC/91.22A1ASI2.000X3.94

Inline Speed Reducer - 91.22:1 Reduction, 91.22:1 Ratio, Solid Output Type, 50.80 mm, 2.0000 in Output Shaft Diameter, Cast Iron Housing Material
MI ITEM #14298484
MFR #BB883CN180TC/91.22A1ASI2.000X3.94

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$8,678.93/each

Specifications

Dimensions

  • Case Size
    5
  • Maximum Output RPM
    19.18 rpm
  • Maximum Output Torque
    1650.934 N-m;14612
  • NEMA / IEC Frame Size
    180TC
  • Output Shaft Diameter
    2.0000 in, 50.80 mm
  • Output Size
    2.0000 in
  • Ratio
    91.22:1
  • Shaft Length
    100.08 mm;3.9400 in
  • Weight
    149 lb

Details

  • Additional Details
    TXT515ET,CTV TAPER BUSH REDUCER
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Input Style
    C-Face
  • Max Input Horsepower
    3.318 kW;4.45 hp
  • Output Bore Type
    Tapered Bushed
  • Output Type
    Solid Shaft
  • Overhung Load Capacity
    20070.376 N, 4512 lbf
  • Reducer Type
    Helical-Bevel
  • Reduction
    91.22:1
  • Series
    Quantis
  • Suitable For Washdown Environment
    No
  • Torque Rating (in-lb)
    14612 in-lb

Overview

Mfr description
B8C18S09122 BB883CN180TC/91.22 A1 A S I

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought