Motion
BB883CN210TC/6.69A1ASI2.000X3.94

DODGE
BB883CN210TC/6.69A1ASI2.000X3.94

Inline Speed Reducer - 6.69:1 Reduction, 6.69:1 Ratio, C-Face Input Type, Solid Output Type, 50.80 mm, 2.0000 in Output Shaft Diameter, Cast Iron Housing Material
Mi Item #14298485
MFR #BB883CN210TC/6.69A1ASI2.000X3.94
Price$8,678.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BB883CN210TC/6.69A1ASI2.000X3.94

Inline Speed Reducer - 6.69:1 Reduction, 6.69:1 Ratio, C-Face Input Type, Solid Output Type, 50.80 mm, 2.0000 in Output Shaft Diameter, Cast Iron Housing Material
Mi Item #14298485
MFR #BB883CN210TC/6.69A1ASI2.000X3.94

Mfr description
B8C21S00669 BB883CN210TC/6.69 A1 A S I 2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,678.93/each

Specifications

Dimensions

  • Case Size
    5
  • Maximum Output Torque
    691.015 N-m;6116
  • NEMA / IEC Frame Size
    210TC
  • Output Shaft Diameter
    2.0000 in, 50.80 mm
  • Output Size
    2.0000 in
  • Ratio
    6.69:1
  • Shaft Length
    100.08 mm;3.9400 in
  • Weight
    169 lb

Details

  • Additional Details
    TXT525ET,CTV TAPER BUSH REDUCER
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Input Style
    Quill
  • Input Type
    C-Face
  • Max Input Horsepower
    18.933 kW;25.39 hp
  • Output Bore Type
    Tapered Bushed
  • Output Type
    Solid Shaft
  • Overhung Load Capacity
    20039.238 N, 4505 lbf
  • Reducer Type
    Right Angle Helical
  • Reduction
    6.69:1
  • Series
    Quantis
  • Suitable For Washdown Environment
    No
  • Torque Rating (in-lb)
    6116 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)