Motion
BB883CN210TC/11.64A1ASI2.000X3.94

DODGE
BB883CN210TC/11.64A1ASI2.000X3.94

Inline Speed Reducer - 11.64:1 Ratio, Solid Output Type, 50.80 mm, 2.0000 in Output Shaft Diameter, Cast Iron Housing Material
Mi Item #14298486
MFR #BB883CN210TC/11.64A1ASI2.000X3.94
Price$8,678.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BB883CN210TC/11.64A1ASI2.000X3.94

Inline Speed Reducer - 11.64:1 Ratio, Solid Output Type, 50.80 mm, 2.0000 in Output Shaft Diameter, Cast Iron Housing Material
Mi Item #14298486
MFR #BB883CN210TC/11.64A1ASI2.000X3.94

Mfr description
B8C21S01164 BB883 210-CC 11.64 2" S S GE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,678.93/each

Specifications

Dimensions

  • Case Size
    47
  • Center Distance
    4.7500 in
  • Output Shaft Diameter
    2.0000 in, 50.80 mm
  • Output Size
    2.0000 in
  • Ratio
    11.64:1
  • Weight
    78.925 kg, 174 lb

Details

  • Additional Details
    47Q60L14 TIGEAR-2 REDUCER
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Lubrication
    PAG, Standard Temperature
  • Max Input Horsepower
    5.540 hp
  • Output Bore Type
    Left
  • Output Type
    Solid Shaft
  • Series
    Quantis
  • Suitable For Washdown Environment
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)