Motion
BB883CN210TC/30.87A1ASI2.000X3.94

DODGE
BB883CN210TC/30.87A1ASI2.000X3.94

Inline Speed Reducer - 30.87:1 Reduction, 30.87:1 Ratio, Solid Output Type, 50.80 mm, 2.0000 in Output Shaft Diameter, Cast Iron Housing Material
MI ITEM #14298488
MFR #BB883CN210TC/30.87A1ASI2.000X3.94
Price$7,232.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BB883CN210TC/30.87A1ASI2.000X3.94

Inline Speed Reducer - 30.87:1 Reduction, 30.87:1 Ratio, Solid Output Type, 50.80 mm, 2.0000 in Output Shaft Diameter, Cast Iron Housing Material
MI ITEM #14298488
MFR #BB883CN210TC/30.87A1ASI2.000X3.94

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$7,232.44/each

Specifications

Dimensions

  • Bore Diameter
    1.4375 in
  • Maximum Output Torque
    14612
  • NEMA / IEC Frame Size
    210TC
  • Output Shaft Diameter
    2.0000 in, 50.80 mm
  • Output Size
    2.0000 in
  • Ratio
    30.87:1
  • Shaft Length
    100.08 mm;3.9400 in
  • Weight
    76.657 kg, 169 lb

Details

  • Additional Details
    RHB / MSM 68 KEYLESS BUSHING KIT 1.4375"
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Input Style
    C-Face
  • Max Input Horsepower
    13.14 hp;9.798 kW
  • Output Bore Type
    Keyed Hollow Bore
  • Output Type
    Solid Shaft
  • Overhung Load Capacity
    20070.376 N, 4512 lbf
  • Reduction
    30.87:1
  • Sealing Type
    Single-Lip Contact
  • Series
    Quantis
  • Suitable For Washdown Environment
    No
  • Torque Rating (in-lb)
    5756 N•m

Overview

Mfr description
B8C21S03087 BB883CN210TC/30.87 A1 A S I

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought