Motion
BF1083CN210TC/44.44A1HI2.375X9.45B14245

DODGE
BF1083CN210TC/44.44A1HI2.375X9.45B14245

Right Angle Helical Bevel Speed Reducer - C-Face Input
Mi Item #14298492
MFR #BF1083CN210TC/44.44A1HI2.375X9.45B14245
Price$12,821.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BF1083CN210TC/44.44A1HI2.375X9.45B14245

Right Angle Helical Bevel Speed Reducer - C-Face Input
Mi Item #14298492
MFR #BF1083CN210TC/44.44A1HI2.375X9.45B14245

Mfr description
BF10C21H04444 BF1083CN210TC/44.44A1HI2.3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12,821.80/each

Specifications

Dimensions

  • Nominal Ratio
    44.44:1
  • Weight
    281 lbs

Details

  • Housing Material
    Cast Iron
  • Input Horsepower
    16.6000 hp
  • Input Type
    C-Face
  • Lubrication
    Mineral Standard Temperature
  • Output Type
    Hollow
  • Sealing Type
    Single-Lip Contact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)