Motion
BB683CN140TC/90.89A1ASI1.625X3.15

DODGE
BB683CN140TC/90.89A1ASI1.625X3.15

Inline Speed Reducer - 90.89:1 Reduction, 90.89:1 Ratio, Solid Output Type, 41.28 mm, 1.6250 in Output Shaft Diameter, Cast Iron Housing Material
Mi Item #14298493
MFR #BB683CN140TC/90.89A1ASI1.625X3.15
Price$6,498.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BB683CN140TC/90.89A1ASI1.625X3.15

Inline Speed Reducer - 90.89:1 Reduction, 90.89:1 Ratio, Solid Output Type, 41.28 mm, 1.6250 in Output Shaft Diameter, Cast Iron Housing Material
Mi Item #14298493
MFR #BB683CN140TC/90.89A1ASI1.625X3.15

Mfr description
B6C14S09089 BB683CN140TC/90.89 A1 A S I
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,498.92/each

Specifications

Dimensions

  • Case Size
    683
  • Maximum Output Torque
    7262
  • NEMA / IEC Frame Size
    140TC
  • Output Shaft Diameter
    1.6250 in, 41.28 mm
  • Output Size
    1.6250 in
  • Ratio
    90.89:1
  • Shaft Length
    80.01 mm;3.1500 in
  • Weight
    90 lb

Details

  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Input Style
    Quill
  • Max Input Horsepower
    2.22 hp
  • Output Bore Type
    Keyed Hollow Bore
  • Output Type
    Solid Shaft
  • Overhung Load Capacity
    11133.899 N, 2503 lbf
  • Reduction
    90.89:1
  • Series
    Quantis
  • Suitable For Washdown Environment
    No
  • Torque Rating (in-lb)
    7262 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)