Motion
BB683CN180TC/51.96A1ASI1.625X3.15

DODGE
BB683CN180TC/51.96A1ASI1.625X3.15

Inline Speed Reducer - 51.96:1 Reduction, 51.96:1 Ratio, Solid Output Type, 41.28 mm, 1.6250 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
Mi Item #14298496
MFR #BB683CN180TC/51.96A1ASI1.625X3.15
Price$5,722.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BB683CN180TC/51.96A1ASI1.625X3.15

Inline Speed Reducer - 51.96:1 Reduction, 51.96:1 Ratio, Solid Output Type, 41.28 mm, 1.6250 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
Mi Item #14298496
MFR #BB683CN180TC/51.96A1ASI1.625X3.15

Mfr description
B6C18S05196 BB683CN180TC/51.96 A1 A S I
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,722.62/each

Specifications

Dimensions

  • Maximum Output Torque
    820.496 N-m;7262
  • NEMA / IEC Frame Size
    180TC
  • Output Shaft Diameter
    1.6250 in, 41.28 mm
  • Output Size
    1.6250 in
  • Ratio
    51.96:1
  • Shaft Length
    80.01 mm;3.1500 in
  • Weight
    42.6377 kg, 94 lb

Details

  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Input Style
    Quill
  • Manufacturer Catalog Number
    B6C18S05196
  • Max Input Horsepower
    2.893 kW;3.8800 hp
  • Mounting
    Foot Mount
  • Output Type
    Solid Shaft
  • Overhung Load Capacity
    11133.899 N, 2503 lbf
  • Reducer Type
    Right Angle Helical
  • Reduction
    51.96:1
  • Sealing Type
    Single-Lip Contact
  • Series
    Quantis
  • Standards Met
    ATEX Certified
  • Suitable For Washdown Environment
    No
  • Torque Rating (in-lb)
    7262 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)