Motion
BB683CN56C/176.14A1ASI1.625X3.15

DODGE
BB683CN56C/176.14A1ASI1.625X3.15

Inline Speed Reducer - 176.14:1 Reduction, 176.14:1 Ratio, Solid Output Type, 41.28 mm, 1.6250 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
MI ITEM #14298497
MFR #BB683CN56C/176.14A1ASI1.625X3.15
List Price$6,241.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BB683CN56C/176.14A1ASI1.625X3.15

Inline Speed Reducer - 176.14:1 Reduction, 176.14:1 Ratio, Solid Output Type, 41.28 mm, 1.6250 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
MI ITEM #14298497
MFR #BB683CN56C/176.14A1ASI1.625X3.15

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,241.65/each for your price

Overview

Mfr description
B6C56S17614 BB683CN56C/176.14 A1 A S I 1

Specifications

  • Reducer Type
    Right Angle Helical
  • Ratio
    176.14:1
  • Output Shaft Diameter
    1.6250 in, 41.28 mm
  • Reduction
    176.14:1
  • NEMA / IEC Frame Size
    56C
  • Mounting
    Foot Mount
  • Housing Material
    Cast Iron
  • Maximum Output Torque
    820.496 N-m;7262
  • Gearbox Component Type
    Gearbox
  • Max Input Horsepower
    0.85 kW;1.14 hp
  • Input Style
    Quill
  • Overhung Load Capacity
    11133.899 N, 2503 lbf
  • Standards Met
    ATEX Certified
  • Series
    Quantis
  • Nominal Ratio
    176.14:1
  • Sealing Type
    Single-Lip Contact
  • Manufacturer Catalog Number
    B6C56S17614
  • Shaft Length
    80.01 mm;3.1500 in
  • Suitable For Washdown Environment
    No
  • Weight
    39.0089 kg, 86 lb
  • Torque Rating (in-lb)
    7262 in-lb
  • Output Size
    1.6250 in
  • Output Type
    Solid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought