Motion
BB683CN56C/196.07A1ASI1.625X3.15

DODGE
BB683CN56C/196.07A1ASI1.625X3.15

Inline Speed Reducer - 196.07:1 Reduction, 196.07:1 Ratio, Solid Output Type, 41.28 mm, 1.6250 in Output Shaft Diameter, Cast Iron Housing Material
Mi Item #14298498
MFR #BB683CN56C/196.07A1ASI1.625X3.15
Price$5,415.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BB683CN56C/196.07A1ASI1.625X3.15

Inline Speed Reducer - 196.07:1 Reduction, 196.07:1 Ratio, Solid Output Type, 41.28 mm, 1.6250 in Output Shaft Diameter, Cast Iron Housing Material
Mi Item #14298498
MFR #BB683CN56C/196.07A1ASI1.625X3.15

Mfr description
B6C56S19607 BB683CN56C/196.07 A1 A S I 1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,415.77/each

Specifications

Dimensions

  • NEMA / IEC Frame Size
    56C
  • Output Shaft Diameter
    1.6250 in, 41.28 mm
  • Output Size
    1.6250 in
  • Ratio
    196.07:1
  • Shaft Length
    80.01 mm;3.1500 in
  • Weight
    39.0089 kg, 86 lb

Details

  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Input Style
    Quill
  • Output Type
    Solid Shaft
  • Reduction
    196.07:1
  • Series
    Quantis
  • Suitable For Washdown Environment
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)