Motion
BB683 90-CC 51.96 1-1/2 STR HOLLOW

DODGE
BB683 90-CC 51.96 1-1/2 STR HOLLOW

BB683 90-CC 51.96 1-1/2 STR HOLLOW
Mi Item #14298499
MFR #BB683 90-CC 51.96 1-1/2 STR HOLLOW
Price$6,434.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BB683 90-CC 51.96 1-1/2 STR HOLLOW

BB683 90-CC 51.96 1-1/2 STR HOLLOW
Mi Item #14298499
MFR #BB683 90-CC 51.96 1-1/2 STR HOLLOW

Mfr description
B6C90H05196 BB683 90-CC 51.96 1-1/2" STR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,434.38/each

Specifications

Dimensions

  • Case Size
    090
  • Output Shaft Diameter
    1.5000 in
  • Output Size
    1.5000 in
  • Ratio
    51.96:1
  • Weight
    40.8233 kg, 90 lb

Details

  • Manufacturer Catalog Number
    B6C90H05196
  • Output Bore Type
    Hollow Shaft
  • Reduction
    90:1
  • Series
    BB683
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)