Motion
BB883CN140TC/156.63 A1ASI2.000X3.94

DODGE
BB883CN140TC/156.63 A1ASI2.000X3.94

Inline Speed Reducer - 156.63:1 Reduction, 156.63:1 Ratio, Solid Output Type, 50.80 mm, 2.0000 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
MI ITEM #14298500
MFR #BB883CN140TC/156.63 A1ASI2.000X3.94
Your Price$6,661.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BB883CN140TC/156.63 A1ASI2.000X3.94

Inline Speed Reducer - 156.63:1 Reduction, 156.63:1 Ratio, Solid Output Type, 50.80 mm, 2.0000 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
MI ITEM #14298500
MFR #BB883CN140TC/156.63 A1ASI2.000X3.94

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$6,661.98/each(List $7,994.38)

Overview

Mfr description
B8C14S15663 BB883CN140TC/156.63 A1 A S I

Specifications

  • Reducer Type
    Right Angle Helical
  • Ratio
    156.63:1
  • Output Shaft Diameter
    2.0000 in, 50.80 mm
  • Reduction
    156.63:1
  • NEMA / IEC Frame Size
    140TC
  • Mounting
    Foot Mount
  • Housing Material
    Cast Iron
  • Maximum Output Torque
    1650.934 N-m;14612
  • Gearbox Component Type
    Gearbox
  • Max Input Horsepower
    1.931 kW;2.59 hp
  • Input Style
    Quill
  • Overhung Load Capacity
    20070.376 N, 4512 lbf
  • Standards Met
    ATEX Certified
  • Series
    Quantis
  • Nominal Ratio
    156.63:1
  • Sealing Type
    Single-Lip Contact
  • Manufacturer Catalog Number
    B8C14S15663
  • Shaft Length
    100.08 mm;3.9400 in
  • Suitable For Washdown Environment
    No
  • Weight
    65.77 kg, 145 lb
  • Torque Rating (in-lb)
    14612 in-lb
  • Output Size
    2.0000 in
  • Output Type
    Solid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought