Motion
BB883CN180TC/69.57A1ASI2.000X3.94

DODGE
BB883CN180TC/69.57A1ASI2.000X3.94

Inline Speed Reducer - 69.57:1 Ratio, C-Face Input Type, Solid Output Type, 50.80 mm, 2.0000 in Output Shaft Diameter, Cast Iron Housing Material
Mi Item #14298504
MFR #BB883CN180TC/69.57A1ASI2.000X3.94
Price$7,232.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BB883CN180TC/69.57A1ASI2.000X3.94

Inline Speed Reducer - 69.57:1 Ratio, C-Face Input Type, Solid Output Type, 50.80 mm, 2.0000 in Output Shaft Diameter, Cast Iron Housing Material
Mi Item #14298504
MFR #BB883CN180TC/69.57A1ASI2.000X3.94

Mfr description
B8C18S06957 BB883CN180TC/69.57 A1 A S I
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,232.44/each

Specifications

Dimensions

  • NEMA / IEC Frame Size
    180TC
  • Output Shaft Diameter
    2.0000 in, 50.80 mm
  • Output Size
    2.0000 in
  • Ratio
    69.57:1
  • Shaft Length
    100.08 mm;3.9400 in
  • Weight
    149 lb

Details

  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Input Type
    C-Face
  • Output Type
    Solid Shaft
  • Overhung Load Capacity
    20070.376 N, 4512 lbf
  • Sealing Type
    Single-Lip Contact
  • Series
    Quantis
  • Suitable For Washdown Environment
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)