Motion
BB1083CN250TC/13.74A1ASI2.375X4.72

DODGE
BB1083CN250TC/13.74A1ASI2.375X4.72

Inline Speed Reducer - 13.74:1 Reduction, 13.74:1 Ratio, Solid Output Type, 60.33 mm, 2.3750 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
MI ITEM #14298506
MFR #BB1083CN250TC/13.74A1ASI2.375X4.72
Price$12,183.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BB1083CN250TC/13.74A1ASI2.375X4.72

Inline Speed Reducer - 13.74:1 Reduction, 13.74:1 Ratio, Solid Output Type, 60.33 mm, 2.3750 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
MI ITEM #14298506
MFR #BB1083CN250TC/13.74A1ASI2.375X4.72

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$12,183.66/each

Specifications

Dimensions

  • Maximum Output Torque
    2387.821 N-m;21134
  • NEMA / IEC Frame Size
    250TC
  • Output Shaft Diameter
    2.3750 in, 60.33 mm
  • Output Size
    2.3750 in
  • Ratio
    13.74:1
  • Shaft Length
    119.89 mm;4.7200 in
  • Weight
    134.26 kg, 296 lb

Details

  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Input Style
    NEMA C-Face
  • Manufacturer Catalog Number
    B10C25S01374
  • Max Input Horsepower
    42.72 hp;31.856 kW
  • Mounting
    Foot Mount
  • Output Type
    Solid Shaft
  • Overhung Load Capacity
    24847.766 N, 5586 lbf
  • Reducer Type
    Helical-Bevel
  • Reduction
    13.74:1
  • Sealing Type
    Single-Lip Contact
  • Series
    Quantis RHB
  • Suitable For Washdown Environment
    No
  • Torque Rating (in-lb)
    21134 in-lb

Overview

Mfr description
B10C25S01374 BB1083CN250TC/13.74 A1 A S

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought