Motion
BB1483CN320TC/4.83A1ASI3.625X6.69

DODGE
BB1483CN320TC/4.83A1ASI3.625X6.69

Inline Speed Reducer - 4.83:1 Ratio, Solid Output Type, 92.08 mm, 3.6250 in Output Shaft Diameter, Cast Iron Housing Material
MI ITEM #14298507
MFR #BB1483CN320TC/4.83A1ASI3.625X6.69
Price$32,695.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BB1483CN320TC/4.83A1ASI3.625X6.69

Inline Speed Reducer - 4.83:1 Ratio, Solid Output Type, 92.08 mm, 3.6250 in Output Shaft Diameter, Cast Iron Housing Material
MI ITEM #14298507
MFR #BB1483CN320TC/4.83A1ASI3.625X6.69

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$32,695.60/each

Specifications

Dimensions

  • NEMA / IEC Frame Size
    320TC
  • Output Shaft Diameter
    3.6250 in, 92.08 mm
  • Output Size
    3.6250 in
  • Ratio
    4.83:1
  • Weight
    308.443 kg, 680 lb

Details

  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Output Type
    Solid Shaft
  • Reducer Type
    Right Angle Helical
  • Series
    Quantis

Overview

Mfr description
B14C32S00483 BB1483CN320TC/4.83A1ASI3.62

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought