Motion
BB1483CN320TC/19.84A1ASI3.625X6.69

DODGE
BB1483CN320TC/19.84A1ASI3.625X6.69

Inline Speed Reducer - 19.84:1 Ratio, Solid Output Type, 92.08 mm, 3.6250 in Output Shaft Diameter, Cast Iron Housing Material
MI ITEM #14298509
MFR #BB1483CN320TC/19.84A1ASI3.625X6.69
List Price$31,401.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BB1483CN320TC/19.84A1ASI3.625X6.69

Inline Speed Reducer - 19.84:1 Ratio, Solid Output Type, 92.08 mm, 3.6250 in Output Shaft Diameter, Cast Iron Housing Material
MI ITEM #14298509
MFR #BB1483CN320TC/19.84A1ASI3.625X6.69

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$31,401.28/each for your price

Overview

Mfr description
B14C32S01984 BB1483CN320TC/19.84A1ASI3.6

Specifications

  • Reducer Type
    Right Angle Helical
  • Actual Ratio
    19.84:1
  • Ratio
    19.84:1
  • Output Shaft Diameter
    3.6250 in, 92.08 mm
  • NEMA / IEC Frame Size
    320TC
  • Housing Material
    Cast Iron
  • Case Size
    148
  • Gearbox Component Type
    Gearbox
  • Input Style
    Quill
  • Overhung Load Capacity
    53160.697 N, 11951 lbf
  • Series
    Quantis RHB
  • Nominal Ratio
    19.84:1
  • Output Bore Type
    Solid Shaft
  • Suitable For Washdown Environment
    No
  • Weight
    308.44 kg, 680 lb
  • Torque Rating (in-lb)
    66834 in-lb
  • Output Size
    3.6250 in
  • Output Type
    Solid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought