Motion
BB1483CN250TC/4.83A1ASI3.625X6.69

DODGE
BB1483CN250TC/4.83A1ASI3.625X6.69

Inline Speed Reducer - 4.83:1 Reduction, 4.83:1 Ratio, Solid Output Type, 92.08 mm, 3.6250 in Output Shaft Diameter, Cast Iron Housing Material
Mi Item #14298510
MFR #BB1483CN250TC/4.83A1ASI3.625X6.69
Price$29,204.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BB1483CN250TC/4.83A1ASI3.625X6.69

Inline Speed Reducer - 4.83:1 Reduction, 4.83:1 Ratio, Solid Output Type, 92.08 mm, 3.6250 in Output Shaft Diameter, Cast Iron Housing Material
Mi Item #14298510
MFR #BB1483CN250TC/4.83A1ASI3.625X6.69

Mfr description
B14C25S00483 BB1483CN250TC/4.83A1ASI3.62
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29,204.08/each

Specifications

Dimensions

  • NEMA / IEC Frame Size
    250TC
  • Output Shaft Diameter
    3.6250 in, 92.08 mm
  • Output Size
    3.6250 in
  • Ratio
    4.83:1
  • Shaft Length
    169.93 mm;6.6900 in
  • Weight
    649 lb

Details

  • Housing Material
    Cast Iron
  • Input Style
    NEMA C-Face
  • Output Bore Type
    Hollow Bore
  • Output Type
    Solid Shaft
  • Overhung Load Capacity
    40954.776 N, 9207 lbf
  • Reducer Type
    Right Angle Helical
  • Reduction
    4.83:1
  • Series
    Quantis
  • Suitable For Washdown Environment
    No
  • Torque Rating (in-lb)
    7915 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)