Motion
BB1283CN210TC/124.74A1ASI2.875X5.51

DODGE
BB1283CN210TC/124.74A1ASI2.875X5.51

Inline Speed Reducer - 124.74:1 Reduction, 124.74:1 Ratio, Solid Output Type, 73.03 mm, 2.8750 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
Mi Item #14298511
MFR #BB1283CN210TC/124.74A1ASI2.875X5.51
Price$18,163.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BB1283CN210TC/124.74A1ASI2.875X5.51

Inline Speed Reducer - 124.74:1 Reduction, 124.74:1 Ratio, Solid Output Type, 73.03 mm, 2.8750 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
Mi Item #14298511
MFR #BB1283CN210TC/124.74A1ASI2.875X5.51

Mfr description
B12C21S12474 BB1283CN210TC/124.74A1ASI2.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18,163.24/each

Specifications

Dimensions

  • Maximum Output Torque
    4702.766 N-m;41623
  • NEMA / IEC Frame Size
    210TC
  • Output Shaft Diameter
    2.8750 in, 73.03 mm
  • Output Size
    2.8750 in
  • Ratio
    124.74:1
  • Shaft Length
    139.95 mm;5.5100 in
  • Weight
    188.694 kg, 416 lb

Details

  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Input Style
    C-Face
  • Manufacturer Catalog Number
    B12C21S12474
  • Max Input Horsepower
    6.913 kW;9.27 hp
  • Mounting
    Foot Mount
  • Output Type
    Solid Shaft
  • Overhung Load Capacity
    30723.867 N, 6907 lbf
  • Reducer Type
    Right Angle Helical
  • Reduction
    124.74:1
  • Sealing Type
    Single-Lip Contact
  • Series
    Quantis
  • Standards Met
    ATEX Certified
  • Suitable For Washdown Environment
    No
  • Torque Rating (in-lb)
    41623 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)