Motion
F4B-E-207R-MOD

DODGE
F4B-E-207R-MOD

Four-Bolt Flange Roller Bearing Unit - 2.4375 in Bore , Set Screw, Non-Expansion Bearing (Fixed), Cast Iron Housing
MI ITEM #14298663
MFR #F4B-E-207R-MOD
List Price$1,191.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
F4B-E-207R-MOD

Four-Bolt Flange Roller Bearing Unit - 2.4375 in Bore , Set Screw, Non-Expansion Bearing (Fixed), Cast Iron Housing
MI ITEM #14298663
MFR #F4B-E-207R-MOD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,191.88/each for your price

Overview

Mfr description
144735 F4B-E-207R-MOD BEARINGS

Specifications

  • Bore Diameter
  • Product Type
    Flange-Mount Roller Bearing Units
  • Mounting Type
    4-Bolt Flange
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Type Of Bearing
    Tapered Roller
  • Seal Type
    XTS Triple-Lip Contact Seal
  • Series
    F4B-E
  • Flange Mounting Type
    4-Bolt Flange
  • Manufacturer Catalog Number
    144735
  • Weight
    19.44 lbs
  • Housing Type
    4-Bolt Flange
  • Description
    F4B-E-207R-MOD
  • Number Of Mounting Holes
    4
  • Long Description
    The F4R-IP-211RE-MOD is a spherical roller expansion bearing unit, 4-bolt round flange type with a 2-11/16 in bore diameter, floating bearing. It features a cast iron housing with a 4-bolt round flange mounting, adapter mounted locking device, and Trident triple-lip contact seal in the F4R-IP series. The unit weighs 17.000 lbs.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought