Motion
P2B-DI-215-HT

DODGE
P2B-DI-215-HT

Pillow Block Roller Bearing Unit - 2.9375 in Bore, 2-Bolt Base Mount
MI ITEM #14298670
MFR #P2B-DI-215-HT
Price$3,316.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B-DI-215-HT

Pillow Block Roller Bearing Unit - 2.9375 in Bore, 2-Bolt Base Mount
MI ITEM #14298670
MFR #P2B-DI-215-HT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,316.94/each

Specifications

Dimensions

  • Bore Diameter  
    2.9375 in
  • Bore Inside Diameter
    2.9375 in
  • Inside Diameter
    2.9375 in
  • Shaft Diameter
    2.9375 in
  • Weight
    41.75 lbs

Details

  • Additional Details
    High Temperature
  • Application
    High Temperature
  • Component Type
    Complete Assembly
  • Grease Type
    High Temperature
  • Housing Configuration
    Standard 2-Bolt Base
  • Housing Type
    Pillow Block
  • Lubrication
    High Temperature Grease
  • Lubrication Type
    High Temperature Grease
  • Manufacturer Catalog Number
    P2B-DI-215-HT
  • Measurement Standard
    Imperial
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2.0
  • Product Type
    Pillow Block Roller Bearing Units
  • Series
    DI
  • Suitable For High Temp App
    Yes
  • Type
    Pillow Block

Overview

Mfr description
144908 P2B-DI-215-HT BEARINGS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought