Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
30QZ40H14SD104

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, Hollow Output
Mi Item #14298721
MFR #30QZ40H14SD104

Mfr description
30QZ40H14SD104 TIGEAR-2 E-Z KLEEN RED W/
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Bore Diameter
    1.2500 in, 31.75 mm
  • Center Distance
    3.0000 in
  • Maximum Output Torque
    2884 in/lb;325.848 nm
  • Ratio
    40:1
  • Shaft Diameter
    1.2500 in, 31.75 mm
  • Weight
    81 lbs, 36.741 kg

Details

  • Additional Details
    TIGEAR-2 E-Z KLEEN RED W/ 1.25" HOLLOW S
  • Case Included
    Yes
  • Finish Coating
    Stainless Epoxy
  • Gearbox Component Type
    Gearbox
  • Horsepower
    Input 2.6000 hp, Output 2.0000 hp
  • Horsepower Rating Normal Duty
    Input 2.6000 hp, Output 2.0000 hp
  • Input Type
    C-Face Quill
  • Lubrication
    Two-Piece Harsh Duty
  • Manufacturer Catalog Number
    30QZ40H14SD104
  • Max Input Horsepower
    2.600 hp
  • Mounting Type
    Hollow Shaft
  • Output
    2.000 hp
  • Output Bore Type
    Hollow
  • Output Type
    Hollow
  • Paint Type
    Stainless Epoxy
  • Series
    Tigear-2
  • Style
    Output Hollow
  • Suitable For Washdown Environment
    Yes
  • Thermal Horsepower Rating
    Input 3.7400 hp;Output 2.0000 hp
  • Torque Rating (in-lb)
    2884 in-lbs;325.848 Nm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)