Motion
H8C18S04942

DODGE
H8C18S04942

Inline Speed Reducer - 49.42:1 Reduction, 49.42:1 Ratio, Solid Output Type, 53.98 mm, 2.1250 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
Mi Item #14298725
MFR #H8C18S04942
Price$6,131.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
H8C18S04942

Inline Speed Reducer - 49.42:1 Reduction, 49.42:1 Ratio, Solid Output Type, 53.98 mm, 2.1250 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
Mi Item #14298725
MFR #H8C18S04942

Mfr description
H8C18S04942 HB883CN180TC/49.42A1SI2.125X
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,131.67/each

Specifications

Dimensions

  • Maximum Output Torque
    1680.084 N-m;14870
  • NEMA / IEC Frame Size
    180TC
  • Output Shaft Diameter
    2.1250 in, 53.98 mm
  • Output Size
    2.1250 in
  • Ratio
    49.42:1
  • Shaft Length
    100.08 mm;3.9400 in
  • Weight
    78.925 kg, 174 lb

Details

  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Input Style
    NEMA C-Face
  • Manufacturer Catalog Number
    H8C18S04942
  • Max Input Horsepower
    6.227 kW;8.35 hp
  • Mounting
    Foot Mount
  • Output Type
    Solid Shaft
  • Overhung Load Capacity
    21600.564 N, 4856 lbf
  • Reducer Type
    Helical
  • Reduction
    49.42:1
  • Sealing Type
    Single-Lip Contact
  • Series
    Quantis
  • Standards Met
    ATEX Certified
  • Suitable For Washdown Environment
    No
  • Torque Rating (in-lb)
    14870 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)