Motion
SUCBF206-IP69K/F

TIMKEN
SUCBF206-IP69K/F

SUCBF206-IP69K/F
MI ITEM #14299023
MFR #SUCBF206-IP69K/F
List Price$546.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
SUCBF206-IP69K/F

SUCBF206-IP69K/F
MI ITEM #14299023
MFR #SUCBF206-IP69K/F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$546.08/each for your price

Overview

Mfr description
SUCBF206-IP69K/F WIDE INNER RING AND HOU
  • Achieves IP69K rating without a sealed end-cover
  • Optically detectable blue seal
  • Blue seal and flinger material are FDA/EC compliant for direct food contact
  • Insert bearings (rings, balls, cage) are entirely stainless steel making them fully metal detectable
  • Lubed for life, no need to re-grease, resulting in minimal maintenance
  • Numerous hygienic housing types and sizes are available

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Additional Details
    Timken hygienic bearings rated for IP69K are specifically engineered to perform in food and beverage applications where high-pressure washdowns, high humidity and excessive temperature differences exist. Timken achieves IP69K rating without a sealed end-cover. To meet the IP69K rating, our bearings did not allow any water or dust past the seal during the aggressive tests. With Timken, lubrication stays inside the bearing through food grade grease or solid lube options. With these solutions, there’s no need to re-grease, resulting in minimal maintenance to the bearing. The ball inserts (rings, balls, cage) are fully stainless making them fully metal detectable and corrosion resistant. Our IP69K insert is available in combination with four different housing materials including standard cast stainless, white thermoplastic, hygienic stainless and hygienic blue thermoset housing material. The product line is available with set screw locking and offers thousands of housing combinations including custom options designed to fit any food and beverage application need. Our products fit shaft sizes from 20mm to 50mm and 3/4 in. to 2 in..
  • Bore Diameter
  • Housing Material
    Polymer
  • Duty Type
    Standard Duty
  • Bolt Center To Center Length
  • Overall Length
    4.2500 in
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    Contact Seal with Flinger
  • Seal Material
    Nitrile
  • Overall Height
  • Lubrication Type
    Grease Zerk
  • Bore Type
    Straight
  • Overall Width
    4.2500 in
  • Bearing Material
    Stainless Steel
  • Radial Dynamic Load Capacity
    16.5 kN
  • Radial Static Load Capacity
    9.1 kN
  • End Type
    Open End
  • Length Through Bore
    1.5000 in
  • Finish Coating
    Uncoated
  • Bolt Size
    .3750 in
  • Replacement Bearing
    SUC206-IP69K/F
  • Cage Material
    Stainless Steel
  • Housing Construction
    Solid
  • Manufacturer Product Page
  • UPC_NO
    085706134921
  • Weight
    2.25 lb
  • Relubricatable
    Yes
  • Mounting Type
    4-Bolt Flange
  • Finish/Coating
    Uncoated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought