Motion
SUCBT204-IP69K/F

TIMKEN
SUCBT204-IP69K/F

Ball Bearing Take-Up Unit - Side Mount, 20 mm Bore, Polymer Housing, Set Screw Collar, Standard Duty, .5400 in Slot
Mi Item #14299284
MFR #SUCBT204-IP69K/F
Price$427.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
SUCBT204-IP69K/F

Ball Bearing Take-Up Unit - Side Mount, 20 mm Bore, Polymer Housing, Set Screw Collar, Standard Duty, .5400 in Slot
Mi Item #14299284
MFR #SUCBT204-IP69K/F

Mfr description
SUCBT204-IP69K/F WIDE INNER RING AND HOU
  • Achieves IP69K rating without a sealed end-cover
  • Optically detectable blue seal
  • Blue seal and flinger material are FDA/EC compliant for direct food contact
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$427.79/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Length Through Bore
    1.2200 in
  • Overall Height
    3.6250 in
  • Overall Length
    3.6875 in
  • Overall Width
    1.3750 in
  • Slot Spacing  
    3.0000 in
  • Slot Width  
    .5400 in
  • Weight
    1.61 lb

Details

  • Bearing Material
    Stainless Steel
  • Bore Type
    Straight
  • Cage Material
    Stainless Steel
  • Duty Type
    Standard Duty
  • End Type
    Open End
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Construction
    Solid
  • Housing Material
    Polymer
  • Locking Device
    Set Screw
  • Lubrication Type
    Grease Zerk
  • Manufacturer Catalog Number
    SUCBT204-IP69K/F
  • Manufacturer Product Page
  • Mounting Type
    Take Up Wide Slot
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    10.9 kN
  • Radial Static Load Capacity
    5.4 kN
  • Relubricatable
    Yes
  • Replacement Bearing
    SUC204-IP69K/F
  • Seal Material
    Nitrile
  • Seal Type
    Contact Seal with Flinger
  • Unit Type
    Side Mount
  • UPC_NO
    085706136284
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)