Motion
SUCST204-12-IP69K/F

TIMKEN
SUCST204-12-IP69K/F

Ball Bearing Take-Up Unit - Side Mount, 3/4 in Bore, Cast Stainless Steel Housing, Set Screw Collar, Standard Duty, .4688 in Slot
MI ITEM #14299898
MFR #SUCST204-12-IP69K/F
List Price$474.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
SUCST204-12-IP69K/F

Ball Bearing Take-Up Unit - Side Mount, 3/4 in Bore, Cast Stainless Steel Housing, Set Screw Collar, Standard Duty, .4688 in Slot
MI ITEM #14299898
MFR #SUCST204-12-IP69K/F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$474.47/each for your price

Overview

Mfr description
SUCST204-12-IP69K/F WIDE INNER RING AND
  • Achieves IP69K rating without a sealed end-cover
  • Optically detectable blue seal
  • Blue seal and flinger material are FDA/EC compliant for direct food contact
  • Insert bearings (rings, balls, cage) are entirely stainless steel making them fully metal detectable
  • Lubed for life, no need to re-grease, resulting in minimal maintenance
  • Numerous hygienic housing types and sizes are available

Specifications

  • Unit Type
    Side Mount
  • Bore Diameter
  • Slot Spacing
  • Slot Width
  • Seal Material
    Nitrile
  • Bearing Material
    Stainless Steel
  • Housing Material
    Cast Stainless Steel
  • Locking Device
    Set Screw
  • Duty Type
    Standard Duty
  • Seal Type
    Contact Seal with Flinger
  • Finish Coating
    Uncoated
  • Overall Length
    3.5000 in
  • Overall Height
    1.2500 in
  • Length Through Bore
    1.2200 in
  • Lubrication Type
    Grease Zerk
  • End Type
    Open End
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Width
    3.5000 in
  • Replacement Bearing
    SUC204-12-IP69K/F
  • Bore Type
    Straight
  • Cage Material
    Stainless Steel
  • Housing Construction
    Solid
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Mounting Type
    Take-Up
  • Radial Static Load Capacity
    5.4 kN
  • Manufacturer Catalog Number
    SUCST204-12-IP69K/F
  • Manufacturer Product Page
  • UPC_NO
    013992474438
  • Weight
    1.76 lb
  • Relubricatable
    Yes
  • Radial Dynamic Load Capacity
    10.9 kN
  • Product Type
    Take-Up Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought