Motion
SUCST209-26-IP69K/FVSL613

TIMKEN
SUCST209-26-IP69K/FVSL613

Ball Bearing Take-Up Unit - Side Mount, 1-5/8 in Bore, Cast Stainless Steel Housing, Set Screw Collar, Standard Duty, .6250 in Slot
Mi Item #14299935
MFR #SUCST209-26-IP69K/FVSL613
Price$1,237.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
SUCST209-26-IP69K/FVSL613

Ball Bearing Take-Up Unit - Side Mount, 1-5/8 in Bore, Cast Stainless Steel Housing, Set Screw Collar, Standard Duty, .6250 in Slot
Mi Item #14299935
MFR #SUCST209-26-IP69K/FVSL613

Mfr description
SUCST209-26-IP69K/FVSL613 WIDE INNER RIN
  • Achieves IP69K rating without a sealed end-cover
  • Optically detectable blue seal
  • Blue seal and flinger material are FDA/EC compliant for direct food contact
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,237.50/each

Specifications

Dimensions

  • Bore Diameter  
    1-5/8 in
  • Length Through Bore
    1.9370 in
  • Overall Height
    1.9375 in
  • Overall Length
    5.4063 in
  • Overall Width
    4.5938 in
  • Slot Spacing  
    4.0313 in
  • Slot Width  
    .6250 in
  • Weight
    4.45 lb

Details

  • Bearing Material
    Stainless Steel
  • Bore Type
    Straight
  • Cage Material
    Stainless Steel
  • Duty Type
    Standard Duty
  • End Type
    Open End
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Construction
    Solid
  • Housing Material
    Cast Stainless Steel
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    SUCST209-26-IP69K/FVSL613
  • Manufacturer Product Page
  • Mounting Type
    Take-Up
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    27.8 kN
  • Radial Static Load Capacity
    16.2 kN
  • Relubricatable
    No
  • Replacement Bearing
    SUC209-26-IP69K/FVSL613
  • Seal Material
    Nitrile
  • Seal Type
    Contact Seal with Flinger
  • Unit Type
    Side Mount
  • UPC_NO
    013992473165
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)