Motion
SUCSTB210-32-IP69K/FVSL613

TIMKEN
SUCSTB210-32-IP69K/FVSL613

Pillow Block Ball Bearing Unit - 2 in Bore, Tapped Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Stainless Steel Housing Material, Standard Duty
MI ITEM #14300000
MFR #SUCSTB210-32-IP69K/FVSL613
List Price$1,332.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
SUCSTB210-32-IP69K/FVSL613

Pillow Block Ball Bearing Unit - 2 in Bore, Tapped Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Stainless Steel Housing Material, Standard Duty
MI ITEM #14300000
MFR #SUCSTB210-32-IP69K/FVSL613

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,332.57/each for your price

Overview

Mfr description
SUCSTB210-32-IP69K/FVSL613 WIDE INNER RI
  • Achieves IP69K rating without a sealed end-cover
  • Optically detectable blue seal
  • Blue seal and flinger material are FDA/EC compliant for direct food contact
  • Insert bearings (rings, balls, cage) are entirely stainless steel making them fully metal detectable
  • Lubed for life, no need to re-grease, resulting in minimal maintenance
  • Numerous hygienic housing types and sizes are available

Specifications

  • Mounting Type
    Tapped Base
  • Bore Type
    Straight
  • Bore Diameter
    2 in
  • Bolt Center To Center Length
    3.7031 in
  • Base To Bore Centerline
    2.2500 in
  • Duty Type
    Standard Duty
  • Locking Device
    Set Screw
  • Seal Type
    Contact Seal with Flinger
  • Housing Material
    Stainless Steel
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Height
    4.3750 in
  • Overall Length
    5.1250 in
  • Overall Width
    2.0313 in
  • Finish Coating
    Uncoated
  • Length Through Bore
    2.0310 in
  • Radial Dynamic Load Capacity
    29.8 kN
  • Radial Static Load Capacity
    18.6 kN
  • Seal Material
    Nitrile Rubber
  • End Type
    Open End
  • Replacement Bearing
    SUC210-32-IP69K/FVSL613
  • Cage Material
    Stainless Steel
  • UPC_NO
    013992474810
  • Bearing Material
    Stainless Steel
  • Housing Construction
    Solid
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Weight
    4.68 lb
  • Additional Details
    Timken hygienic bearings rated for IP69K are specifically engineered to perform in food and beverage applications where high-pressure washdowns, high humidity and excessive temperature differences exist. Timken achieves IP69K rating without a sealed end-cover. To meet the IP69K rating, our bearings did not allow any water or dust past the seal during the aggressive tests. With Timken, lubrication stays inside the bearing through food grade grease or solid lube options. With these solutions, there’s no need to re-grease, resulting in minimal maintenance to the bearing. The ball inserts (rings, balls, cage) are fully stainless making them fully metal detectable and corrosion resistant. Our IP69K insert is available in combination with four different housing materials including standard cast stainless, white thermoplastic, hygienic stainless and hygienic blue thermoset housing material. The product line is available with set screw locking and offers thousands of housing combinations including custom options designed to fit any food and beverage application need. Our products fit shaft sizes from 20mm to 50mm and 3/4 in. to 2 in..
  • Lubricant Type
    Food Grade Solid Lubricant
  • Relubricatable
    No
  • Cage Type
    Riveted
  • Features & Benefits
    • Achieves IP69K rating without a sealed end-cover • Optically detectable blue seal • Blue seal and flinger material are FDA/EC compliant for direct food contact • Insert bearings (rings, balls, cage) are entirely stainless steel making them fully metal detectable • Lubed for life, no need to re-grease, resulting in minimal maintenance • Numerous hygienic housing types and sizes are available
  • Internal Clearance
    C3
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Rolling Element
    Ball Bearing
  • Row Type
    Single
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought