Motion
SUCSTB210-IP69K/F

TIMKEN
SUCSTB210-IP69K/F

Pillow Block Ball Bearing Unit - 50 mm Bore, Tapped Base Mount, Clamp Collar Locking, Non-Expansion Bearing (Fixed), Cast Stainless Steel Housing Material, Standard Duty
Mi Item #14300001
MFR #SUCSTB210-IP69K/F
Price$1,051.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
SUCSTB210-IP69K/F

Pillow Block Ball Bearing Unit - 50 mm Bore, Tapped Base Mount, Clamp Collar Locking, Non-Expansion Bearing (Fixed), Cast Stainless Steel Housing Material, Standard Duty
Mi Item #14300001
MFR #SUCSTB210-IP69K/F

Mfr description
SUCSTB210-IP69K/F WIDE INNER RING AND HO
  • Achieves IP69K rating without a sealed end-cover
  • Optically detectable blue seal
  • Blue seal and flinger material are FDA/EC compliant for direct food contact
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,051.34/each

Specifications

Dimensions

  • Base To Bore Centerline
    2.2500 in
  • Bolt Center To Center Length
    3.7031 in
  • Bore Diameter
    50 mm
  • Length Through Bore
    2.0310 in
  • Overall Height
    4.3750 in
  • Overall Length
    5.1250 in
  • Overall Width
    2.0313 in
  • Weight
    4.68 lb

Details

  • Additional Details
    Timken hygienic bearings rated for IP69K are specifically engineered to perform in food and beverage applications where high-pressure washdowns, high humidity and excessive temperature differences exist. Timken achieves IP69K rating without a sealed end-cover. To meet the IP69K rating, our bearings did not allow any water or dust past the seal during the aggressive tests. With Timken, lubrication stays inside the bearing through food grade grease or solid lube options. With these solutions, there’s no need to re-grease, resulting in minimal maintenance to the bearing. The ball inserts (rings, balls, cage) are fully stainless making them fully metal detectable and corrosion resistant. Our IP69K insert is available in combination with four different housing materials including standard cast stainless, white thermoplastic, hygienic stainless and hygienic blue thermoset housing material. The product line is available with set screw locking and offers thousands of housing combinations including custom options designed to fit any food and beverage application need. Our products fit shaft sizes from 20mm to 50mm and 3/4 in. to 2 in..
  • Bearing Material
    Stainless Steel
  • Bore Type
    Straight
  • Cage Material
    Stainless Steel
  • Cage Type
    Riveted
  • Duty Type
    Standard Duty
  • End Type
    Open End
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Features & Benefits
    • Achieves IP69K rating without a sealed end-cover • Optically detectable blue seal • Blue seal and flinger material are FDA/EC compliant for direct food contact • Insert bearings (rings, balls, cage) are entirely stainless steel making them fully metal detectable • Lubed for life, no need to re-grease, resulting in minimal maintenance • Numerous hygienic housing types and sizes are available
  • Finish Coating
    Uncoated
  • Housing Construction
    Solid
  • Housing Material
    Cast Stainless Steel
  • Internal Clearance
    C3
  • Locking Device
    Clamp Collar
  • Locking Type
    Double Lock Sleeve
  • Lubricant Type
    Food Grade Grease
  • Lubrication Type
    Standard Food Grade Grease
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Tapped Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    29.8 kN
  • Radial Static Load Capacity
    18.6 kN
  • Relubricatable
    Yes
  • Replacement Bearing
    SUC210-IP69K/F
  • Rolling Element
    Ball Bearing
  • Row Type
    Single
  • Seal Material
    Nitrile Rubber
  • Seal Type
    IP69K Seals
  • UPC_NO
    013992472496
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)