Motion
SUCSTBY206-19-IP69K/F

TIMKEN
SUCSTBY206-19-IP69K/F

Tapped Base Pillow Block Unit - 1-3/16 in Bore, Tapped Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Stainless Steel Housing Material, Standard Duty
MI ITEM #14300011
MFR #SUCSTBY206-19-IP69K/F
Your Price$570.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
SUCSTBY206-19-IP69K/F

Tapped Base Pillow Block Unit - 1-3/16 in Bore, Tapped Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Stainless Steel Housing Material, Standard Duty
MI ITEM #14300011
MFR #SUCSTBY206-19-IP69K/F

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$570.69/each(List $604.56)

Overview

Mfr description
SUCSTBY206-19-IP69K/F WIDE INNER RING AN
  • Achieves IP69K rating without a sealed end-cover
  • Optically detectable blue seal
  • Blue seal and flinger material are FDA/EC compliant for direct food contact
  • Insert bearings (rings, balls, cage) are entirely stainless steel making them fully metal detectable
  • Lubed for life, no need to re-grease, resulting in minimal maintenance
  • Numerous hygienic housing types and sizes are available

Specifications

  • Mounting Type
    Tapped Base
  • Bore Type
    Straight
  • Bore Diameter
    1-3/16 in
  • Bolt Center To Center Length
    3 in
  • Base To Bore Centerline
    1.6875 in
  • Duty Type
    Standard Duty
  • Locking Device
    Set Screw
  • Seal Type
    Contact Seal with Flinger
  • Housing Material
    Stainless Steel
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Height
    3.2500 in
  • Overall Length
    4 in
  • Overall Width
    1.5000 in
  • Finish Coating
    Uncoated
  • Length Through Bore
    1.5000 in
  • Radial Dynamic Load Capacity
    16.5 kN
  • Radial Static Load Capacity
    9.1 kN
  • Seal Material
    Nitrile Rubber
  • Lubrication Type
    Grease Zerk
  • End Type
    Open End
  • Replacement Bearing
    SUC206-19-IP69K/F
  • Cage Material
    Stainless Steel
  • UPC_NO
    085706142407
  • Bearing Material
    Stainless Steel
  • Housing Construction
    Solid
  • Manufacturer Product Page
  • Weight
    2.01 lb
  • Additional Details
    Timken hygienic bearings rated for IP69K are specifically engineered to perform in food and beverage applications where high-pressure washdowns, high humidity and excessive temperature differences exist. Timken achieves IP69K rating without a sealed end-cover. To meet the IP69K rating, our bearings did not allow any water or dust past the seal during the aggressive tests. With Timken, lubrication stays inside the bearing through food grade grease or solid lube options. With these solutions, there’s no need to re-grease, resulting in minimal maintenance to the bearing. The ball inserts (rings, balls, cage) are fully stainless making them fully metal detectable and corrosion resistant. Our IP69K insert is available in combination with four different housing materials including standard cast stainless, white thermoplastic, hygienic stainless and hygienic blue thermoset housing material. The product line is available with set screw locking and offers thousands of housing combinations including custom options designed to fit any food and beverage application need. Our products fit shaft sizes from 20mm to 50mm and 3/4 in. to 2 in..
  • Lubricant Type
    Food Grade Grease
  • Relubricatable
    Yes
  • Cage Type
    Riveted
  • Features & Benefits
    • Achieves IP69K rating without a sealed end-cover • Optically detectable blue seal • Blue seal and flinger material are FDA/EC compliant for direct food contact • Insert bearings (rings, balls, cage) are entirely stainless steel making them fully metal detectable • Lubed for life, no need to re-grease, resulting in minimal maintenance • Numerous hygienic housing types and sizes are available
  • Internal Clearance
    C3
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Rolling Element
    Ball Bearing
  • Row Type
    Single
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought