Motion
SUC206-18-IP69K/FVSL613

TIMKEN
SUC206-18-IP69K/FVSL613

Ball Insert Bearing - Straight Bore, 1.1250 in Bore Diam., 62 mm OD, 1.5000 in Width, Standard Duty, Set Screw Locking
MI ITEM #14300066
MFR #SUC206-18-IP69K/FVSL613
Your Price$511.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
SUC206-18-IP69K/FVSL613

Ball Insert Bearing - Straight Bore, 1.1250 in Bore Diam., 62 mm OD, 1.5000 in Width, Standard Duty, Set Screw Locking
MI ITEM #14300066
MFR #SUC206-18-IP69K/FVSL613

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$511.04/each(List $587.70)

Overview

Mfr description
SUC206-18-IP69K/FVSL613 WIDE INNER RING
  • Achieves IP69K rating without a sealed end-cover
  • Optically detectable blue seal
  • Blue seal and flinger material are FDA/EC compliant for direct food contact
  • Insert bearings (rings, balls, cage) are entirely stainless steel making them fully metal detectable
  • Lubed for life, no need to re-grease, resulting in minimal maintenance
  • Numerous hygienic housing types and sizes are available

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Internal Clearance
    C3
  • Overall Width
    1.5000 in
  • Duty Type
    Standard Duty
  • Locking Device
    Set Screw
  • Seal Material
    Nitrile
  • Radial Dynamic Load Capacity
    16.5 kN
  • Radial Static Load Capacity
    9.1 kN
  • Bearing Material
    Stainless Steel
  • Cage Type
    Riveted
  • Cage Material
    Stainless Steel
  • Finish Coating
    Uncoated
  • Seal Type
    Contact Seal with Flinger
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Precision Rating
    ABEC 1
  • Manufacturer Product Page
  • UPC_NO
    013992470119
  • Weight
    0.34 lb
  • Relubricatable
    No
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought