Motion
SUC207-20-IP69K/FVSL613

TIMKEN
SUC207-20-IP69K/FVSL613

Ball Insert Bearing - Straight Bore, 1.2500 in Bore Diam., 72 mm OD, 1.6875 in Width, Standard Duty, Set Screw Locking
Mi Item #14300074
MFR #SUC207-20-IP69K/FVSL613
Price$715.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
SUC207-20-IP69K/FVSL613

Ball Insert Bearing - Straight Bore, 1.2500 in Bore Diam., 72 mm OD, 1.6875 in Width, Standard Duty, Set Screw Locking
Mi Item #14300074
MFR #SUC207-20-IP69K/FVSL613

Mfr description
SUC207-20-IP69K/FVSL613 WIDE INNER RING
  • Achieves IP69K rating without a sealed end-cover
  • Optically detectable blue seal
  • Blue seal and flinger material are FDA/EC compliant for direct food contact
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$715.69/each

Specifications

Dimensions

  • Bore Diameter  
    1.2500 in
  • Outside Diameter  
    72 mm
  • Overall Width
    1.6875 in
  • Precision Rating
    ABEC 1
  • Weight
    1.19 lb

Details

  • Bearing Material
    Stainless Steel
  • Bore Type
    Straight
  • Cage Material
    Stainless Steel
  • Cage Type
    Riveted
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Locking Device
    Set Screw
  • Manufacturer Product Page
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    21.8 kN
  • Radial Static Load Capacity
    12.3 kN
  • Relubricatable
    No
  • Seal Material
    Nitrile
  • Seal Type
    Contact Seal with Flinger
  • UPC_NO
    013992470263
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)