Motion
SUC210-31-IP69K/FVSL613

TIMKEN
SUC210-31-IP69K/FVSL613

Ball Insert Bearing - Straight Bore, 1.9375 in Bore Diam., 90 mm OD, 2.0313 in Width, Standard Duty, Set Screw Locking
MI ITEM #14300102
MFR #SUC210-31-IP69K/FVSL613
Price$1,021.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
SUC210-31-IP69K/FVSL613

Ball Insert Bearing - Straight Bore, 1.9375 in Bore Diam., 90 mm OD, 2.0313 in Width, Standard Duty, Set Screw Locking
MI ITEM #14300102
MFR #SUC210-31-IP69K/FVSL613

Mfr description
SUC210-31-IP69K/FVSL613 WIDE INNER RING
  • Achieves IP69K rating without a sealed end-cover
  • Optically detectable blue seal
  • Blue seal and flinger material are FDA/EC compliant for direct food contact
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,021.34/each

Specifications

Dimensions

  • Bore Diameter  
    1.9375 in
  • Outside Diameter  
    90 mm
  • Overall Width
    2.0313 in
  • Precision Rating
    ABEC 1
  • Weight
    1.81 lb

Details

  • Bearing Material
    Stainless Steel
  • Bore Type
    Straight
  • Cage Material
    Stainless Steel
  • Cage Type
    Riveted
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Locking Device
    Set Screw
  • Manufacturer Product Page
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    29.8 kN
  • Radial Static Load Capacity
    18.6 kN
  • Relubricatable
    No
  • Seal Material
    Nitrile
  • Seal Type
    Contact Seal with Flinger
  • UPC_NO
    013992470423

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)