Motion
FE6001RPR

EDT CORP
FE6001RPR

Plain Sleeve Insert Bearing - 12 mm Bore, 28 mm OD, 8 mm Width
Mi Item #14300108
MFR #FE6001RPR
Price$238.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

EDT CORP
FE6001RPR

Plain Sleeve Insert Bearing - 12 mm Bore, 28 mm OD, 8 mm Width
Mi Item #14300108
MFR #FE6001RPR

Mfr description
FE6001RPR WIDE INNER RING AND HOUSED UNI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$238.74/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Outside Diameter  
    28 mm
  • Overall Width  
    8 mm

Details

  • Product Type
    Plain Sleeve Insert Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)