Motion
FE6008RPR

EDT CORP
FE6008RPR

Plain Sleeve Insert Bearing - 40 mm Bore, 68 mm OD, 15 mm Width
Mi Item #14300115
MFR #FE6008RPR
Price$845.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

EDT CORP
FE6008RPR

Plain Sleeve Insert Bearing - 40 mm Bore, 68 mm OD, 15 mm Width
Mi Item #14300115
MFR #FE6008RPR

Mfr description
FE6008RPR WIDE INNER RING AND HOUSED UNI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$845.45/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outside Diameter  
    68 mm
  • Overall Width  
    15 mm

Details

  • Product Type
    Plain Sleeve Insert Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)