1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
EDT CORP
FE6206RPR
Plain Sleeve Insert Bearing - 30 mm Bore, 62 mm OD, 16 mm Width
MI ITEM #
14300122
MFR #
FE6206RPR
Your Price
$525.22
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Insert Bearings and Cartridge Units
Insert Bearings
EDT CORP FE6206RPR
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EDT CORP
FE6206RPR
Plain Sleeve Insert Bearing - 30 mm Bore, 62 mm OD, 16 mm Width
MI ITEM #
14300122
MFR #
FE6206RPR
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$525.22
/each
(List
$604.01
)
Qty
Add to Cart
Overview
Mfr description
FE6206RPR WIDE INNER RING AND HOUSED UNI
Specifications
Bore Diameter
30 mm
Outside Diameter
62 mm
Overall Width
16 mm
Product Type
Plain Sleeve Insert Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought