Motion
FE6207RPR

EDT CORP
FE6207RPR

Plain Sleeve Insert Bearing - 35 mm Bore, 2.8346 in OD, 17 mm Width
Mi Item #14300123
MFR #FE6207RPR
Price$731.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

EDT CORP
FE6207RPR

Plain Sleeve Insert Bearing - 35 mm Bore, 2.8346 in OD, 17 mm Width
Mi Item #14300123
MFR #FE6207RPR

Mfr description
FE6207RPR WIDE INNER RING AND HOUSED UNI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$731.62/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outside Diameter  
    2.8346 in
  • Overall Width  
    17 mm

Details

  • Product Type
    Plain Sleeve Insert Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)