Overview
Mfr description
6205H-2RSF/FVSL613 BALL BEARINGS DEEP GR
Specifications
- Bore TypeStraight
- Bore Diameter
- Overall Width
- Closure TypeDouble Sealed
- Snap Ring IncludedWithout Snap Ring
- Product TypeRadial & Deep Groove Ball Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data