Motion
6206H-2RSF/FVSL613

TIMKEN
6206H-2RSF/FVSL613

Radial & Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 16 mm Width, Double Sealed, Without Snap Ring
Mi Item #14300157
MFR #6206H-2RSF/FVSL613
Price$516.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
6206H-2RSF/FVSL613

Radial & Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 16 mm Width, Double Sealed, Without Snap Ring
Mi Item #14300157
MFR #6206H-2RSF/FVSL613

Mfr description
6206H-2RSF/FVSL613 BALL BEARINGS DEEP GR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$516.54/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Overall Width  
    16 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)