Motion
6207H-2RSF/F

TIMKEN
6207H-2RSF/F

Radial & Deep Groove Ball Bearing - Straight Bore, 35 mm ID, Double Sealed, Without Snap Ring
MI ITEM #14300158
MFR #6207H-2RSF/F
Price$409.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
6207H-2RSF/F

Radial & Deep Groove Ball Bearing - Straight Bore, 35 mm ID, Double Sealed, Without Snap Ring
MI ITEM #14300158
MFR #6207H-2RSF/F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$409.86/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
6207H-2RSF/F BALL BEARINGS DEEP GROOVE S

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought