Motion
53016
LPS Food Grade Moisture Displacing Spray - 11 oz Size, Aerosol Container, Food Grade
MI ITEM #14301218
MFR #53016
Your Price$19.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LPS Food Grade Moisture Displacing Spray - 11 oz Size, Aerosol Container, Food Grade
MI ITEM #14301218
MFR #53016

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
Your Price$19.39/each(List $24.24)

Overview

Mfr description
53016 LPS DETEX FOOD GRADE MOISTURE

Specifications

  • Container Size
    11 oz
  • Container Type
    Aerosol
  • Food Grade
    Food Grade
  • Series
    DETEX
  • NSF Rating
    NSF, H1
  • ECCN
    EAR99
  • Manufacturer Upc Number
    7882753016
  • UPC_NO
    7882753016
  • Manufacturer Catalog Number
    53016
  • Weight
    0.90 lbs
  • Country of Origin
    US
  • Harmonization Code
    3403190000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text