Motion
54214
LPS Food Grade Low-Temp Grease - 2 NLGI Grade, 14 oz Size, Cartridge Container, Off-White Color, Food Grade, -40° F to 395° F (-4° C to 202° C)
MI ITEM #14301219
MFR #54214
Price$55.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LPS Food Grade Low-Temp Grease - 2 NLGI Grade, 14 oz Size, Cartridge Container, Off-White Color, Food Grade, -40° F to 395° F (-4° C to 202° C)
MI ITEM #14301219
MFR #54214

Mfr description
54214 LPS DETEX FOOD GRADE LOW-TEMP
  • NSF H1 grease can be used anywhere within a facility where incidental food contact may occur
  • Multi-purpose, long lasting formula provides exceptional lubrication and corrosion protection for bearings, slides, and other moving metal parts
  • Engineered to perform in low temperature range applications such as coolers and freezers
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$55.40/each

Specifications

Dimensions

  • Container Size
    14 oz
  • NLGI Grade
    2
  • VOC Content
    0.5 %
  • Weight
    1.00 lbs

Details

  • Application
    Bearings Chains Channels Conveyors Filling Equipment Food Racks Food Service Carts Gears Open Drives Flash freezer equipment
  • Base Type
    PAO
  • Certification
    NSF H1
  • Color
    Off-White
  • Container Type
    Cartridge
  • Country of Origin
    US
  • Dropping Point
    600 °F
  • ECCN
    EAR99
  • Flash Point
    <gt/>395.6° F (<gt/>202° C)
  • Food Grade
    Food Grade
  • Form
    Solid
  • Grease Thickener
    Calcium Sulonate
  • Harmonization Code
    3403190000
  • Manufacturer Catalog Number
    54214
  • Manufacturer Upc Number
    78827542140
  • Max Operating Temperature
    395 °F
  • Min Operating Temperature
    -40 °F
  • NSF Rating
    NSF, H1
  • Odor
    Petroleum-like
  • Oil Type
    PAO
  • Product Data Sheet
  • Series
    DETEX
  • Temperature Range
    -40° F to 395° F (-4° C to 202° C)
  • UPC_NO
    78827542140
  • Viscosity
    70 - 90 cST @ 40° C (base oil)
  • Water Washout
    1.0%

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)