Motion
54014
LPS Food Grade 3H Grease - 13 oz Size, Cartridge Container, Food Grade
Mi Item #14301220
MFR #54014
Price$87.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LPS Food Grade 3H Grease - 13 oz Size, Cartridge Container, Food Grade
Mi Item #14301220
MFR #54014

Mfr description
54014 LPS DETEX FOOD GRADE 3H GREASE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$87.57/each

Specifications

Dimensions

  • Container Size
    13 oz
  • Weight
    0.90 lbs

Details

  • Container Type
    Cartridge
  • Country of Origin
    US
  • ECCN
    EAR99
  • Food Grade
    Food Grade
  • Harmonization Code
    2710190000
  • Manufacturer Catalog Number
    54014
  • Manufacturer Upc Number
    78827540146
  • NSF Rating
    NSF, 3H/H1
  • Series
    DETEX
  • UPC_NO
    78827540146
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)