Motion
54016
LPS Food Grade 3H Spray Grease - 9 oz Size, Aerosol Container, White Color, Food Grade
MI ITEM #14301221
MFR #54016
Price$32.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LPS Food Grade 3H Spray Grease - 9 oz Size, Aerosol Container, White Color, Food Grade
MI ITEM #14301221
MFR #54016

Mfr description
54016 LPS DETEX FOOD GRADE 3H SPRAY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.02/each

Specifications

Dimensions

  • Container Size
    9 oz
  • Specific Gravity
    0.7
  • VOC Content
    385 g/L
  • Weight
    1.00 lbs

Details

  • Certification
    NSF H1
  • Color
    White
  • Container Type
    Aerosol
  • Country of Origin
    US
  • ECCN
    EAR99
  • Flash Point
    Less Than 76 °F
  • Food Grade
    Food Grade
  • Harmonization Code
    3403190000
  • Manufacturer Catalog Number
    54016
  • Manufacturer Upc Number
    78827540160
  • NSF Rating
    NSF, 3H/H1
  • Odor
    Mild
  • Series
    DETEX
  • UPC_NO
    78827540160

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)