Motion
51014
LPS Food Grade Extreme Temp Grease - 2 NLGI Grade, 13 oz Size, Cartridge Container, Translucent White Color, Food Grade, Water Resistant
MI ITEM #14301222
MFR #51014
Price$56.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LPS Food Grade Extreme Temp Grease - 2 NLGI Grade, 13 oz Size, Cartridge Container, Translucent White Color, Food Grade, Water Resistant
MI ITEM #14301222
MFR #51014

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$56.50/each

Specifications

Dimensions

  • Container Size
    13 oz
  • NLGI Grade
    2
  • Weight
    0.90 lbs

Details

  • Certification
    NSF H1
  • Color
    Translucent White
  • Container Type
    Cartridge
  • Country of Origin
    US
  • ECCN
    EAR99
  • Flash Point
    510 °F
  • Food Grade
    Food Grade
  • Grease Thickener
    Silica
  • Harmonization Code
    3403190000
  • Manufacturer Catalog Number
    51014
  • Manufacturer Upc Number
    78827510149
  • Max Operating Temperature
    510 °F
  • Min Operating Temperature
    -75 °F
  • NSF Rating
    NSF, H1
  • Odor
    Mild
  • Oil Type
    PAO
  • Series
    DETEX
  • UPC_NO
    78827510149
  • Water Resistance
    Water Resistant

Overview

Mfr description
51014 LPS DETEX FOOD GRADE EXTREME

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought